Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
FABORY

1-1/4" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish

  • Item # 31JN60
  • Mfr. Model # B26660.016.0125
  • Catalog Page # N/A
  • UNSPSC # 31161506
1-1/4" Case Hardened Steel Tapping Sheet Metal Screw with Pan Head Type and Zinc-Plated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $106.80 / pkg. of 3,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tapping Sheet Metal Screw
  • Head Type Pan
  • Material Case Hardened Steel
  • Finish Zinc-Plated
  • System of Measurement Inch
  • Size #8
  • Length 1-1/4"
  • Drive Type Phillips
  • Driver Size #2
  • Head Dia. 0.306" to 0.322"
  • Head Height 0.105" to 0.115"
  • Application Thread Forming Tapping Screw Type AB
  • Meets/Exceeds ASME B18.6.3
  • Package Quantity 3000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.