Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

1-1/2" T316L Stainless Steel Butterfly Valve

  • Item # 11A408
  • My Part #
  • Mfr. Model # EGCCB-61.5
  • Catalog Page # N/A
  • UNSPSC # 40141620
1-1/2" T316L Stainless Steel Butterfly Valve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Sanitary Stainless Steel Butterfly Valves

• Max. pressure: 145 psi Temp. range: 14° to 266°F
Trigger-style handle has 8-position movement in 45° increments. Silicon seats. 32 Ra I.D. surface finish. Clamp-style connection.

View More

Technical Specs

  • Item Butterfly Valve
  • Body Material T316L Stainless Steel
  • Tube Size 1-1/2"
  • Connection Clamp
  • Max. Pressure 145 psi
  • Temp. Range 14 Degrees to 266 Degrees F
  • Surface Finish 20 RA I.D.
  • Overall Length 2-13/16"
  • Seat Material Silicone
  • Disc Material T316L Stainless Steel
  • Handle Type Trigger
  • Standards FDA Compliant Seats
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products