Skip Content

DV
GRAINGER APPROVED

1-1/2" Stainless Steel Spring Return Pneumatically Actuated Butterfly Valve With Silicone Seat Mater

  • Item # 14N262
  • My Part #
  • Mfr. Model # APPCCB-NE-1.5
  • Catalog Page # N/A
  • UNSPSC # 40141607
Butterfly Valve,Spring Rtrn,SS,1-1/2 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pneumatically Actuated Butterfly Valve
  • Action Spring Return
  • Body Material Stainless Steel
  • Pipe Size 1-1/2"
  • Connection Clamp
  • Max. Water Pressure 145 psi
  • Air Inlet Pressure 73 psi
  • Seat Material Silicone
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.