Skip Content

NC
TM
GRAINGER APPROVED

1-1/2" Pipe Size Pad Lockable Sanitary Ball Valve Clamp Connection, Full T Port

  • Item # 11A445
  • My Part #
  • Mfr. Model # EG93CCC-61.5-T
  • Catalog Page # N/A
  • UNSPSC # 40141607
Sanitary Ball Valve,316 SS,3-Way close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $927.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The VNE sanitary ball valve design allows for unrestricted flow through valve. Can be serviced without complete removal from line. Clamp-style connection. Blowout-proof stem. Pad lockable handle.
3-A Certified.

View More

Technical Specs

  • Item Sanitary Ball Valve
  • Body Material 316 Stainless Steel
  • General Connection Type Clamp
  • Valve Structure 3-Piece
  • Pipe Size 1-1/2"
  • Connection Type Clamp x Clamp x Clamp
  • Port Full T
  • Max. Pressure 1000 psi
  • Temp. Range -65 Degrees to 320 Degrees F
  • Surface Finish 20 RA I.D.
  • Ball Material 316 Stainless Steel
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Type Pad Lockable
  • Handle Material AISI-304 Stainless Steel
  • Stem Material 316 Stainless Steel
  • Body Seal Material PTFE/Viton
  • Features ISO 5211 Mounting Pad
  • Overall Length 6-7/8"
  • Standards Seats In Compliance With FDA Regulations
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.