Skip Content

TP
GRAINGER APPROVED

1-1/2" Pipe Size Double Sphere Neoprene Expansion Joint, -50 To 230 Deg F Temp. Range

  • Item # 1CZE9
  • My Part #
  • Mfr. Model # AMT201H
  • Catalog Page # 2840
  • UNSPSC # 40142312
Expansion Joint,1 1/2 In,Double Sphere close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Molded Expansion Joints

• Max. pressure: 225 psi at 72°F Temp. range: -50° to 230°F Vacuum: 26" Hg at 72°F
Flexible, nonmetallic joints absorb pipe movement/stress to reduce system noise and extend system life. Corrosion-resistant plated carbon steel flanges rotate for quick installation. Neoprene connectors are tapped to ANSI 125/150 drilling. Ideal in HVAC, petrochemical, industrial piping, power generating, marine service, pulp and paper, water and wastewater, and pollution control applications.

View More

Technical Specs

  • Item Expansion Joint
  • Type Double Sphere
  • Pipe Size 1-1/2"
  • Connection Drilled
  • Material Neoprene
  • Bolt Holes 4
  • Bolt Hole Size 1/2"-13
  • Bolt Circle Dia. 3.88"
  • Flange Thickness 0.55"
  • Max. Pressure 225 PSI At 72 Deg F
  • Temp. Range -50 To 230 Deg F
  • Vacuum 26 In Hg At 72 Deg F
  • Outside Dia. 5"
  • Overall Length 7
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.