Skip Content

DG
GRAINGER APPROVED

1-1/2" Hardened Steel Tapping Sheet Metal Screw with Hex Washer Head Type and Zinc-Plated Finish, 10

  • Item # 1MB42
  • My Part #
  • Mfr. Model # 1MB42
  • Catalog Page # N/A
  • UNSPSC # 31161507
Piercing Screw,#10x1 1/2 In,PK108 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tapping Sheet Metal Screw
  • Head Type Hex Washer
  • Material Hardened Steel
  • Finish Zinc-Plated
  • System of Measurement Inch
  • Size #10
  • Length 1-1/2"
  • Drive Type Slotted/Hex
  • Driver Size 1/4"
  • Head Dia. 0.305 to 0.312
  • Head Height 0.105"
  • Meets/Exceeds ASME B18.6.3
  • Package Quantity 108
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products