Skip Content

DV
TM
GRAINGER APPROVED

1-1/2" 305 Stainless Steel Ring Shank Nail; PK5700

  • Item # 3KDU5
  • My Part #
  • Mfr. Model # S4ACNB-G25
  • Catalog Page # N/A
  • UNSPSC # 31162003
Ring Shank Nail,305SS,1 1/2,PK5700 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Nails

Technical Specs

  • Item Ring Shank Nail
  • Length (In.) 1-1/2
  • For Use With General Purpose Applications; Including Framing
  • Color 305 Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.