Skip Content

DG
GRAINGER APPROVED

5/16"-18 Machine Screw, 18-8 Stainless Steel, 1-1/2" L, 10 PK

  • Item # 3AWG1
  • My Part #
  • Mfr. Model # 3AWG1
  • Catalog Page # N/A
  • UNSPSC # 31161504
Machine Screw,5/16-18x1 1/2 L,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machine Screw
  • Machine Screw Head Type Pan
  • Head Type Pan
  • Material 18-8 Stainless Steel
  • Length 1-1/2"
  • Drive Type Phillips
  • Finish Plain
  • Dia./Thread Size 5/16"-18
  • Driver Size #4
  • Head Dia. 0.615"
  • Head Height 0.218"
  • Tensile Strength (PSI) 60,000 Min
  • Rockwell Hardness B70 Min
  • Meets/Exceeds ANSI/ASMEB18.6.3
  • Package Quantity 10
  • System of Measurement Inch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.