Skip Content

DV
GRAINGER APPROVED

0.250" Nylon 6/6 Shoulder Washer with Natural Finish, Off White

  • Item # 2KA40
  • My Part #
  • Mfr. Model # 10SC002025
  • Catalog Page # N/A
  • UNSPSC # 31161815
Shoulder Washer,Nyl,0.090 In,PK400 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shoulder Washer
  • Type Long Barrel
  • Material Nylon 6/6
  • Finish Natural
  • Fits Bolt Sizes #2
  • Length 0.250"
  • Inside Dia. 0.090"
  • Outside Dia. 0.120"
  • Shoulder Dia. 0.181"
  • Shoulder Thickness 3/64"
  • Temp. (F) -40 to 185
  • Color Off White
  • Application Used For Insulating
  • Package Quantity 400
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms