Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

#2, PK10

  • Item # 5XU89
  • My Part #
  • Mfr. Model # 5XU89
  • Catalog Page # N/A
  • UNSPSC # 31161807
#2, PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flat Washers

Product Details

These Nonmetallic Flat Washers are made from a Polyimide Film material that has both excellent high temperature resistance and excellent electrical insulation properties. The washers' 2 flat surfaces distribute the force/stress of a nut or bolt and also help to reduce friction and heat during the installation of a threaded fastener.

View More

Technical Specs

  • Item Flat Washer
  • Fits Bolt Sizes #2
  • Thickness 0.005"
  • Thickness Tolerance +/-0.001"
  • Temp. (F) 425 Degrees
  • Color Brown
  • Application Hi-Temp, Electrical Insulator
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.