Skip Content

 
GRACO

Handheld Paint Sprayer

Handheld Paint Sprayer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Handheld Paint Sprayer 
  • Capacity 32 oz. 
  • Max. Flow 0.12 gpm 
  • Speed Variable 
  • Spray Pattern Up to 10" 
Voltage
Please Select
Includes
Please Select

Your Filters:

Clear All
Keyword
  • paint tools 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Voltage
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
16N673
120VAC
(1) TrueCoat II Electric Airless Sprayer, (1) Wide Pattern Reversible Tip, (1) 32 oz. Cup and (5) Cup Liners, (1) 4 oz. bottle Pump Armor, (1) How To Instructional DVD

$522.00 / each

Enter location to check availability
Catalog Page #  NA

Price $522.00 / each

Technical Specs

  • Item Handheld Paint Sprayer
  • Capacity 32 oz.
  • Max. Flow 0.12 gpm
  • Speed Variable
  • Spray Pattern Up to 10"
  • Voltage 120VAC
  • Includes (1) TrueCoat II Electric Airless Sprayer, (1) Wide Pattern Reversible Tip, (1) 32 oz. Cup and (5) Cup Liners, (1) 4 oz. bottle Pump Armor, (1) How To Instructional DVD
16N657
20V Lithium-Ion battery
(1) TrueCoat Pro II Cordless Airless Sprayer, (1)TrueCoat Reversible Tip, (2) 20V Lithium-Ion Power Pack Batteries, (1) Lithium-Ion Battery Charger, (1) 32 oz. Cup with Cover, (5) Cup Liners, (1) Pump Armor Storage/Start-up Tool, (1) Instructional DVD, (1) Sprayer Storage Case

$746.00 / each

Enter location to check availability
Catalog Page #  NA

Price $746.00 / each

Technical Specs

  • Item Handheld Paint Sprayer
  • Capacity 32 oz.
  • Max. Flow 0.12 gpm
  • Speed Variable
  • Spray Pattern Up to 10"
  • Voltage 20V Lithium-Ion battery
  • Includes (1) TrueCoat Pro II Cordless Airless Sprayer, (1)TrueCoat Reversible Tip, (2) 20V Lithium-Ion Power Pack Batteries, (1) Lithium-Ion Battery Charger, (1) 32 oz. Cup with Cover, (5) Cup Liners, (1) Pump Armor Storage/Start-up Tool, (1) Instructional DVD, (1) Sprayer Storage Case
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More