Skip Content

ST
GRACO

Handheld Paint Sprayer,42 oz. Capacity

  • Item # 53JT93
  • My Part #
  • Mfr. Model # 17D889
  • Catalog Page # N/A
  • UNSPSC # 31211908
Handheld Paint Sprayer,42 oz. Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $285.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Paint Sprayer
  • Paint Sprayer Sub-Brand TrueCoat 360VSP
  • Capacity 42 oz.
  • Max. Flow 0.20 gpm
  • Speed Variable
  • Spray Pattern Up to 12"
  • Voltage 120VAC
  • Features Less Overspray, Superior Coverage, Sprays Stains, Sealers, Oil Paints, Latex Paints
  • Includes (4) FlexLiner Bags, (1) 4" Narrow Pattern and (1) 12" Wide Pattern Spray Tips, (1) Storage Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Handheld Paint Sprayer,42 oz. Capacity is rated 4.4 out of 5 by 105.
Rated 5 out of 5 by from Great Product! I have bought many small project sprayers in the past. I finally realized you get what you pay for with this stuff. Not all airless sprayers are the same. This is by far the best one yet. The finish is smooth and you can adjusting the speed. Easy cleanup as well.
Date published: 2018-06-13
Rated 5 out of 5 by from Great Features and Easy to Use In the couple of weeks I have had this, I have stained my deck and stained the deck railings with a contrasting color using solid color latex stain without thinning. In addition, I have primed and finish coated crown molding in two rooms using latex primer and finish coat, again without thinning. Preparations took longer than painting, but it was worth it in that I was able to obtain a very nice finish on both projects. Clean up was fairly easy but make sure you have a couple of 5 gallon drums available. The gun worked flawlessly, but make sure you prep the area to avoid overspray.
Date published: 2018-06-10
Rated 5 out of 5 by from Great results. I bought this to paint interior doors, from dark brown to light off white. Beautiful results, smooth shiny one coat coverage. Not to mention super fast. Easy clean up. Spray from any angle. Great product, get this.project done going to spray the kitchen cabinets. Love it.
Date published: 2018-06-10
Rated 5 out of 5 by from more time for fun...wait, this is fun I bought this to spray trim in the house we are remodeling. It works great. Easy to use right from the start and easy to clean up. Virtually no over spray. Wish I had bought this a long time ago.
Date published: 2018-06-08
Rated 5 out of 5 by from The best Could not be happier with sprayer,spraying with thick paint the best.
Date published: 2018-06-08
Rated 5 out of 5 by from Great sprayer Watched couple of how to videos and read manual. Worked great on spraying cabinets and clean up was easy. Look forward to next job.
Date published: 2018-05-25
Rated 3 out of 5 by from Good for DIY and small jobs. I used this for 12 doors and some built ins. It does an okay job. I does not atomize the paint well enough to provide great pro results. Also hate having to refill the cup and reprime. Beats brushing or rolling but if you are serious about results spend more on a higher end graco sprayer.
Date published: 2018-05-25
Rated 5 out of 5 by from Nice product Only used once worked well. Easy clean up Only thing I found is the line up mark on the paint holder cage is 180 degrees from the arrow on the screw top. When it is tight.So I moved it. The one in your questionair if you look is not lined up with the arrow on the screw top.
Date published: 2018-05-17
  • y_2018, m_6, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_105
  • loc_en_US, sid_53JT93, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.