Navigation Menu New

Access My Account, Order History, Lists and more here.

53JT65 17M363 UNSPSC # 31211908

Tap image to zoom.

Roll over image to zoom.

Handheld Paint Sprayer, 32 oz. Capacity

  • Item # 53JT65
  • Mfr. Model # 17M363
  • UNSPSC # 31211908
  • Catalog Page # 1629 1629
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Handheld Paint Sprayer
  • Paint Sprayer Sub-Brand ULTRA Cordless
  • Capacity 32 oz
  • Max. Flow 0.2 gpm
  • Speed Variable
  • Spray Pattern Up to 12 in
  • Voltage 20V AC
  • Features Latex Paints, Less Overspray, Oil Paints, Sealers, Sprays Stains, Superior Coverage
  • Includes (1) 4 oz Bottle Pump Armor, (1) 514 Reversible Tip, (1) 60 Mesh Fluid Filter, (1) Lithium-Ion Battery Charger, (1) Tool Bag, (2) Lithium-Ion Batteries, (4) FlexLiner Bags

Compliance and Restrictions

  • Hazardous Material - General
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top