Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
GRACO

Handheld Paint Sprayer, 44 oz., 0.4 gpm

  • Item# 21YR32
  • Mfr. Model# 16N654
  • Catalog Page# N/A
  • UNSPSC# 31211908
Handheld Paint Sprayer,44 oz.,0.4 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,271.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Paint Sprayer
  • Capacity 44 oz.
  • Max. Flow 0.4 gpm
  • Speed Variable
  • Spray Pattern Up to 16"
  • Voltage 28VAC
  • Features Proconnect Pump Removal and Installation System, Allows You to Remove and Replace The Pump In Seconds, Fullflo Pressure Control, Fully Adjustable to Achieve The Finish You Need, Optimized for Both Heavy and Thin Coatings, Patented Prospray Technology, Consistent, Even Spray Pattern for One,Coat Coverage, 28V High Power Lithium Ion Power Pack Battery, Able to Spray Up to 1 Gallon Per Battery Charge, Proguard Built In Protection System Continually Monitors Sprayer Operation, Dual Led Indicators Provide Instant Feedback While Spraying, Automatically Shuts Sprayer off to Protect From Thermal Overload or Excessive Pressure, Spray N Throw Cup System, Disposable 48 Oz. Lid and Liner System offers Unmatched Convenience, High Impact All In One Storage Case Protects All Components Inside
  • Includes (1) XForce HD Cordless Airless Sprayer, (1) RAC X 517 Tip and Guard, (2) 28V High Power Lithium-Ion Power Pack Batteries, (1) 28V Lithium-Ion Battery Charger,(6) Spray-N-Throw Lids,(6) Spray-N-Throw Liners, (1) HD Storage Case, (1) Ground Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.