DV
GRACO

Handheld Paint Sprayer, 24 oz., 0.1 gpm

  • Item # 21YR31
  • My Part #
  • Mfr. Model # 16H240
  • Catalog Page # N/A
  • UNSPSC # 31211908
Handheld Paint Sprayer, 24 oz., 0.1 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Paint Sprayer
  • Capacity 24 oz.
  • Max. Flow 0.1 gpm
  • Speed Variable
  • Spray Pattern Up to 8"
  • Voltage 18VAC
  • Features Small Compact Design is Ideal for Fine Finish Applications, Procontrol System , Allows for Independent Adjustment of Pressure and Flow Rate, Patented Prospray Technology,Comparable Performance to Graco's Professional Airless Sprayers ,Sprays Material As Designed By The Paint Manufacturer, No Thinning Required, Consistent Even Spray Pattern for One Pass Coverage, Pro Quality Finish, Expert Results
  • Includes (1) TrueCoat Pro Cordless Airless Sprayer, (1) 210 and (1) 312 Fine Finish Reversible Tips,(2) 18V Lithium-Ion SlimLine Power Pack Batteries, (1) Lithium-Ion Battery Charger,(1) 24 oz. Multi-Spray Cup with Cover and (5) Disposable Cup Liners, (1) 4 oz. Bottle Pump Armor, (1) Cordless Sprayer Storage Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products