Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Handheld Paint Sprayer, 32 oz., 0.12 gpm

  • Item# 21YR30
  • Mfr. Model# 16N657
  • Catalog Page# N/A
  • UNSPSC# 31211908
Handheld Paint Sprayer,32 oz.,0.12 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $746.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Paint Sprayer
  • Capacity 32 oz.
  • Max. Flow 0.12 gpm
  • Speed Variable
  • Spray Pattern Up to 10"
  • Voltage 20V Lithium-Ion battery
  • Features Delivers Same Pro Quality Finish As Graco's Professional Airless Sprayers, Sprays Material As Designed By The Paint Manufacturer - No Thinning Required, Consistent, Even Spray Pattern for One Pass Coverage, Procontrol Achieve The Best Spray Finish with Thin and Thick Materials By Simply Adjusting The Pressure, Expands The Type of Jobs That Can Be Sprayed with A Wider Range of Materials, More Control and Reduced Overspray At Lower Fluid Pressure, Graduated Procontrol Label Allows Repeatable Settings for Common Applications,Tilt,N,Spray Pendulum Suction Tube, Full Range of Motion of Spraying Up and Down without Losing Prime, Suction Tube Swings Freely to Evacuate Virtually All of The Material From The Cup, Fully Repairable, Ability to Replace All Parts of The Sprayer with Simple, Modular Components to Extend The Life of The Sprayer, Powerful 20V Lithium Ion Battery Packs,Exclusive Reliable High Performance Battery Pack Delivers Maximum Pump Performance, Able to Spray Up to 1 gal. with Each Battery Charge, Allows for Ultimate Portability - An Airless Sprayer In The Palm of Your Hand, Pump Armor Storage/Start Up tool Protects Pump From Corrosion, Clears Intake Valve At Startup to Provide Reliable Priming Every Time, Durable All In One Storage Case Protects All Components Inside
  • Includes (1) TrueCoat Pro II Cordless Airless Sprayer, (1)TrueCoat Reversible Tip, (2) 20V Lithium-Ion Power Pack Batteries, (1) Lithium-Ion Battery Charger, (1) 32 oz. Cup with Cover, (5) Cup Liners, (1) Pump Armor Storage/Start-up Tool, (1) Instructional DVD, (1) Sprayer Storage Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews

Rated 3.6 out of 5 by 5reviewers.
Rated 3 out of 5 by needs more how to use gun works well enough. needs more how to adjust for material types to get desired finish. Don't have a lot of time to figure it out. sputters and chattering marks are a pain to correct once they are present. April 19, 2016
Rated 5 out of 5 by Very Handy Unit I own (2) true coat battery sprayers. I find them very useful for small stuff that I need to get done quickly. I also purchased the 1 gallon backpack accessory.Great little sprayer. March 10, 2016
Rated 4 out of 5 by Works as well as I expected. I've been using HPHV sprayers for years. I have always liked Graco equipment, it's reliable. But, the battery life is short. That was disappointing. March 8, 2016
Rated 2 out of 5 by Mediocre performance Bought this last summer thinking that It would save the hassle of loading up a pump for smaller tasks. The quality of the spray pattern and the fact that I can't use tips that I already own, keep it in its case in the shop and rarely in the truck or on job sites. I have used it for a few rough tasks, mainly priming a few pieces of exterior trim. but the pattern of the spray and the uneven pressure render the tool nearly useless to me. March 4, 2016
Rated 4 out of 5 by It is always ready to go. It is just real handy for small jobs like two or three metal doors or some shutters that need a coat of paint. March 3, 2016
  • 2016-10-21 T19:07:21.694-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_21YR30, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.