Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GRACO

Handheld Paint Sprayer, 32 oz., 0.12 gpm

  • Item# 21YR29
  • Mfr. Model# 16N673
  • Catalog Page# N/A
  • UNSPSC# 31211908
Handheld Paint Sprayer,32 oz.,0.12 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $522.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Paint Sprayer
  • Capacity 32 oz.
  • Max. Flow 0.12 gpm
  • Speed Variable
  • Spray Pattern Up to 10"
  • Voltage 120VAC
  • Features Patented Prospray Technology Delivers Same Pro Quality Finish As Graco's Professional Airless Sprayers, No Thinning Required - Sprays Material As Designed By The Paint Manufacturer, Consistent Even Spray Pattern for One Pass Coverage,Preset to Optimal Spray Setting Set for You At The Factory to Reduce Overspray and Provide More Control, Tilt,N,Spray Suction Tube Use Virtually All Material In The Cup When Spraying Up and Down, Sprayer Hook Adjusts to Balance On Any Frame, Ladder or Job Site Equipment for Easy Transport or Fill, Pump Armor Storage/Start Up tool Ensures Quick and Reliable Start Up with Every Use, Truecoat Reversible Tips, High Precision Carbide Tips Deliver The Highest Spray Quality On The Market, Choose .011,.015 Tip Based On The Material Sprayed
  • Includes (1) TrueCoat II Electric Airless Sprayer, (1) Wide Pattern Reversible Tip, (1) 32 oz. Cup and (5) Cup Liners, (1) 4 oz. bottle Pump Armor, (1) How To Instructional DVD
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 4reviewers.
Rated 4 out of 5 by Nice finish Fast setup and easy to get used to. Nice finish. Heavy August 29, 2016
Rated 5 out of 5 by Easy to use and clean I was impressed with the speed and how easy it was to clean. Went through a lot of cheap poor quality paint sprayers. This one runs circles around all of them combined ! July 21, 2016
Rated 5 out of 5 by Great for small jobs! We do remodel and restoration projects and have a couple of airless and HVLP sprayers. We have had this gun for over a year and love it. It is great for small projects, accent walls and trim work. It is easy to clean and fast to set up. We have sprayed interior and exterior water based primers and paints through it using different tips with no problems. The 2 painting contractors we use also use this gun. I would definitely recommend it. March 3, 2016
Rated 5 out of 5 by Great Machine - Very Professional This is a great machine and a very professional spray gun. I have used this big jobs and small jobs and it always works great. It should come with the 311 tip. The 515 tip is comes with is almost too much for it. Sure, if you are painting a big wall, the 515 tip is fine, but you are probably going to use the machine for painting trim, front doors, or cabinet interiors where the 515 is too much. March 3, 2016
  • 2016-09-22 T05:59:02.449-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_21YR29, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.