DV
GRACO

Disposable Liner, 24 oz., 32 oz. or 48 oz. cups Capacity, 10 PK

  • Item # 21YR46
  • My Part #
  • Mfr. Model # 16D562
  • Catalog Page # N/A
  • UNSPSC # 31211908
Disposable Liner, 24 oz., 32 oz. or 48 oz. cups Capacity, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spray Gun Cups

Technical Specs

  • Item Disposable Liner
  • Capacity 24 oz., 32 oz. or 48 oz. cups
  • For Use With Mfr. No. 16N657, 16N673, 16H240
  • Includes (1) 48 oz. Material Cup Disposable Liner, (1) 32 oz. Material Cup Disposable Liner
How can we improve our Technical Specifications?

Compliance and Restrictions

None