Navigation Menu New

Access My Account, Order History, Lists and more here.

56LL66 25R793 UNSPSC # 21101801

Disinfectant Sprayer, Electric Airless Sprayer, Disinfecting, Sprayer Tank Capacity N/A

  • Item # 56LL66
  • Mfr. Model # 25R793
  • UNSPSC # 21101801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Disinfectant Sprayer, Electric Airless Sprayer, Disinfecting, Sprayer Tank Capacity N/A

  • Item # 56LL66
  • Mfr. Model # 25R793
  • UNSPSC # 21101801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Disinfectant Sprayer
  • Sprayer Type Electric Airless Sprayer
  • Sprayer Application Disinfecting
  • Sprayer Tank Capacity N/A
  • Sprayer Pressure Release Yes
  • Tank Material N/A
  • In Tank Filter No
  • Hose Length 50 ft
  • Fill Opening Size 3/4 in
  • Nozzle Spray Pattern Fan
  • Sprayer Nozzle Material Stainless Steel
  • Max Sprayer Pressure 1,000 psi
  • Features 2-Gun Productivity, Endurance Piston Pump with ProConnect, Extended Reach To Spray Anywhere, MaxPower Motor, Advantage Drive, Reverse-A-Clean (RAC) X LP Spray Tips, Roll, Go Cart Design, SmartControl Adjustable Pressure Control
  • Hose Material Nylon
  • Includes 2 - SaniSpray HP Spray Guns, 2 - RAC X LP 617 Spray Tips, 2 - RAC X LP 619 Spray Tips, 2 - RAC X LP 723 Spray Tips, 2 - 1/4 in x 50 ft BlueMax II Airless Hoses, 2 - 1/8 in x 4.5 ft BlueMax II Airless Whip Hoses, 2 - 15 in Spray Extensions
  • Pump Length 8 in
  • Basic Power Source Electric
  • Includes Batteries No
  • Power Cord Length 10 ft
  • Requires Batteries No
  • Voltage 120 V

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top