Navigation Menu New

Access My Account, Order History, Lists and more here.

56LL65 25R792 UNSPSC # 21101801

Disinfectant Sprayer, Electric Airless Sprayer, Disinfecting, Sprayer Tank Capacity 1 1/2 gal

  • Item # 56LL65
  • Mfr. Model # 25R792
  • UNSPSC # 21101801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Disinfectant Sprayer, Electric Airless Sprayer, Disinfecting, Sprayer Tank Capacity 1 1/2 gal

  • Item # 56LL65
  • Mfr. Model # 25R792
  • UNSPSC # 21101801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Disinfectant Sprayer
  • Sprayer Type Electric Airless Sprayer
  • Sprayer Application Disinfecting
  • Sprayer Tank Capacity 1 1/2 gal
  • Sprayer Pressure Release Yes
  • Tank Material Plastic
  • In Tank Filter No
  • Hose Length 50 ft
  • Fill Opening Size 12 in x 13 1/2 in
  • Nozzle Spray Pattern Fan
  • Sprayer Nozzle Material Stainless Steel
  • Max Sprayer Pressure 1,000 psi
  • Features Extended Reach To Spray Anywhere, Grab, Go Self-Contained System, Powerful DC Motor, ProX Airless Piston Pump with ProXChange, Reverse-A-Clean (RAC) X LP Spray Tips
  • Hose Material Nylon
  • Includes 1/4 in x 50 ft BlueMax II Airless Hose, 1/8 in x 4.5 ft BlueMax II Airless Whip Hose, 15 in Tip Extension, RAC X Guard, RAC X LP 515 Spray Tip, RAC X LP 617 Spray Tip, RAC X LP 619 Spray Tip, SaniSpray HP Spray Gun
  • Pump Length 5 in
  • Basic Power Source Electric
  • Includes Batteries No
  • Power Cord Length 6-1/2 ft
  • Requires Batteries No
  • Voltage 120 V

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top