Navigation Menu New

Access My Account, Order History, Lists and more here.

56LL64 25R791 UNSPSC # 21101801

Disinfectant Sprayer, Handheld, Janitorial and Sanitation, Sprayer Tank Capacity 21/64 gal

  • Item # 56LL64
  • Mfr. Model # 25R791
  • UNSPSC # 21101801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Disinfectant Sprayer, Handheld, Janitorial and Sanitation, Sprayer Tank Capacity 21/64 gal

  • Item # 56LL64
  • Mfr. Model # 25R791
  • UNSPSC # 21101801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Disinfectant Sprayer
  • Sprayer Type Handheld
  • Sprayer Application Janitorial and Sanitation
  • Sprayer Tank Capacity 21/64 gal
  • Hose Length Hose Not Included
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 1,000 psi
  • Features Brushless DC Motor, Reverse-A-Clean (RAC) Spray Tips, Triax Triple Piston Pump
  • Includes 15 in Spray Extension, 2 - DEWALT(R) 20V MAX 2.0 Ah Lithium Ion Batteries, 5 - 42 oz FlexLiner Bags, DEWALT(R) 20V MAX Battery Charger, FlexLiner Storage Plug, RAC X LP 313 Spray Tip, RAC X LP 515 Spray Tip, RAC X LP 619 Spray Tip, Storage Bag
  • Basic Power Source Battery
  • Battery Capacity 2.0 Ah
  • Battery Type Li-Ion
  • Includes Batteries Yes
  • Number of Batteries Included 2
  • Requires Batteries Yes

Compliance and Restrictions

  • Hazardous Material - General
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top