Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GRACO

Commercial Airless Paint Sprayer, 5/8 HP, 0.47 gpm Flow Rate, Operating Pressure: 3300 psi

  • Item# 2WCV2
  • Mfr. Model# 253958
  • Catalog Page# N/A
  • UNSPSC# 31211908
Commercial Airless Paint Sprayer, 5/8 HP, 0.47 gpm Flow Rate, Operating Pressure: 3300 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Commercial Airless Paint Sprayer
  • Style Stand
  • HP 5/8
  • Flow Rate 0.47 gpm
  • Voltage 115 VAC
  • Amps AC 15.0
  • Operating Pressure 3300 psi
  • Guns Supported 1
  • Tip Size Included 0.015"
  • Max. Tip Size 0.021"
  • Hose Length 50 ft.
  • Max. Hose Length 300 ft.
  • Height 17"
  • Length 15-3/4"
  • Width 14"
  • Includes Metal Gun, Hose, Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms