Skip Content
WV
GRACO

Airless Tip, Sz 0.010 In, Pattern 6-8 In

  • Item # 2WCX7
  • Mfr. Model # FFT310
  • Catalog Page # 1472
  • UNSPSC # 31211908
Airless Tip,Sz 0.010 In,Pattern 6-8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Airless Spray Gun Tip
  • Tip Size 0.010"
  • Pattern Size 6" to 8"
  • Color Green
  • Max. Working Pressure 4050 psi
  • For Use With 2WCX9, 2WCY1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms