Skip Content

DV
GRACO

0.018" Tip Size Airless Spray Gun Tip, 10" to 12" Pattern Size, 7/8" Thread Size

  • Item # 53JT89
  • My Part #
  • Mfr. Model # FFLP518
  • Catalog Page # N/A
  • UNSPSC # 31211908
Airless Spray Gun Tip,0.018" Tip Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The GRACO® FFLP (fine finish low pressure) airless spray gun tip features patent peddling SmartTip™ technology.

• Sprays at up to 50% lower pressure
• Less overspray
• Easiest pattern overspray Note: Increase tip orifice size to maintain speed and material flow if needed.

View More

Technical Specs

  • Item Airless Spray Gun Tip
  • Tip Size 0.018"
  • Pattern Size 10" to 12"
  • Thread Size 7/8"
  • Color Green
  • Max. Working Pressure 3600 psi
  • Features Reversible
  • For Use With Mfr. No. 246215, 246437
  • Includes Guard Combination
How can we improve our Technical Specifications?

Compliance and Restrictions

None