ST
GRACO

Airless Paint Sprayer, 7/8 HP, 0.38 gpm Flow Rate, Operating Pressure: 3000 psi

  • Item # 48YD37
  • My Part #
  • Mfr. Model # 17G180
  • Catalog Page # N/A
  • UNSPSC # 31211908
Airless Paint Sprayer, 7/8 HP, 0.38 gpm Flow Rate, Operating Pressure: 3000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $666.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Airless Paint Sprayer
  • Paint Sprayer Sub-Brand Magnum ProX19
  • Style Cart
  • HP 7/8
  • Flow Rate 0.38 gpm
  • Voltage 120VAC
  • Operating Pressure 3000 psi
  • Guns Supported 1
  • Tip Size Included 0.015"
  • Max. Tip Size 0.019"
  • Hose Length 50 ft.
  • Max. Hose Length 150 ft.
  • Height 37-5/8"
  • Length 19-1/4"
  • Width 17"
  • For Use With Architectural Paint and Coatings
  • Includes 50 ft. Airless Hose, Metal Spray Gun with Hose Swivel, Spray Tip, 8 oz. Pump Armor Storage Fluid
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Airless Paint Sprayer, 7/8 HP, 0.38 gpm Flow Rate, Operating Pressure: 3000 psi is rated 4.8 out of 5 by 30.
Rated 5 out of 5 by from Awesome I spent good money on an excellent sprayer. Flawless performance with great control. First week out of the box I have sprayed 20k square feet without a hiccup. Easy to clean too!
Date published: 2018-10-08
Rated 3 out of 5 by from Clean and store, a pain Used twice in a month. Seemed to not accept material from paint store as sold. May have to strain all material Cleanup a chore.
Date published: 2018-10-02
Rated 5 out of 5 by from Keep a wet edge? No problem! Very easy to use. What used to take 1 to 2 hours now takes 10 to 20 minutes and looks much more professional. I will also be using the power roller next. Clean up can be a bit tedious at first but it's critical for proper maintenance.
Date published: 2018-10-02
Rated 4 out of 5 by from Good for the price Over all a good sprayer for the money. I just finished 1823’ liner feet of cedar fence. It did a good job over all with little to no problems.
Date published: 2018-09-14
Rated 5 out of 5 by from Great Sprayer This is one easy sprayer to set-up and use .... Clean up was a snap ... Thank You
Date published: 2018-08-30
Rated 5 out of 5 by from Easy to use and easy to clean I'm not a professional painter. I'm more of a handy man. I won't use the unit a lot...but it will be used. Just finished a privacy fence and them stained it. It was awesome. Nice spray pattern and very consistent. Clean up was a breeze as well
Date published: 2018-08-29
Rated 5 out of 5 by from Glad I did it ! Bought this unit among the many offerings based on reviews. Takes a little reading to get started correctly, but primed right up, dialed in the spray pattern and was off and running. Sprayed out a 2 story barn in a long day, mostly ladder movement. The product being sprayed called for back brushing, I had to do very little as the pump and spray pattern was was filling the heavy weathered wood nicely. Clean -up went relatively quick, again a little reading required to do it correctly. Once you get the basics down an a nice operating unit.
Date published: 2018-08-16
Rated 5 out of 5 by from Very user friendly sprayer I bought the ProX19 cart as I do a lot of apartment repaints , previously had a ProLts 19 , this new sprayer is so much quieter , more powerful and much easier to maintain , with its new pump style feature s This sprayer doesn't even struggle to keep and maintain a good even constant pressure Very happy with this purchase.
Date published: 2018-08-11
  • y_2018, m_10, d_20, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_30
  • loc_en_US, sid_48YD37, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.