Skip Content

C3
GRACO

Airless Paint Sprayer, 1 HP, 0.54 gpm Flow Rate, Operating Pressure: 3300 psi

  • Item # 39AM06
  • My Part #
  • Mfr. Model # 17C332
  • Catalog Page # 1633
  • UNSPSC # 31211908
Airless Paint Sprayer,Cart,0.54 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,505.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 85.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spray a wide range of coatings, including oil-based or latex paints, enamels, stains, and lacquers. ProConnect™ Pump Removal System allows for fast, on-the-job pump swap-out. Compatible with 1- and 5-gal. containers. Includes contractor-grade metal gun, RAC X™ reversible spray tip, and 50 ft. of BlueMax™ II hose. SmartControl™ 2.5 delivers advanced pressure control to create a consistent spray fan at all pressures. MaxPower brushless DC motor creates more torque and delivers maintenance-free performance.

View More

Technical Specs

  • Item Airless Paint Sprayer
  • Style Cart
  • HP 1
  • Flow Rate 0.54 gpm
  • Voltage 115 VAC
  • Amps AC 15
  • Operating Pressure 3300 psi
  • Guns Supported 1
  • Tip Size Included 0.017"
  • Max. Tip Size 0.023"
  • Hose Length 50 ft.
  • Max. Hose Length 300 ft.
  • Height 29"
  • Length 24-1/4"
  • Width 20-3/4"
  • For Use With One or Five Gallon Bucket
  • Includes Gun, Hose, Tip
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.