Skip Content
TP
GRACO

Airless Paint Sprayer, 2.3 gpm

  • Item # 21YT43
  • Mfr. Model # X46DH4
  • Catalog Page # N/A
  • UNSPSC # 31211908
Airless Paint Sprayer,2.3 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $6,564.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 302.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Airless Paint Sprayer
  • Style Cart Mounted
  • Flow Rate 2.3 gpm
  • Operating Pressure 4750 psi
  • Max. Input Pressure 100 psi
  • Guns Supported 1
  • Max. Tip Size Varies By Coating
  • Max. Hose Length Varies By Coating
  • Body Material Stainless Steel
  • Height 44"
  • Length 35"
  • Width 26"
  • For Use With Protective and Corrosion Control Coatings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.