Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
GRACO

Airless Paint Sprayer,2.9 gpm

  • Item # 21YT41
  • My Part #
  • Mfr. Model # X40DH4
  • Catalog Page # N/A
  • UNSPSC # 31211908
Airless Paint Sprayer,2.9 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Airless Paint Sprayer
  • Style Cart Mounted
  • Flow Rate 2.9 gpm
  • Operating Pressure 3800 psi
  • Max. Input Pressure 100 psi
  • Guns Supported 2
  • Max. Tip Size Varies By Coating
  • Max. Hose Length Varies By Coating
  • Body Material Stainless Steel
  • Height 44"
  • Length 35"
  • Width 26"
  • For Use With Protective and Corrosion Control Coatings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.