Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GRACO

Airless Paint Sprayer , 2 HP, 0.95 gpm Flow Rate, Operating Pressure: 3300 psi

  • Item # 21YR68
  • My Part #
  • Mfr. Model # 16W892
  • Catalog Page # N/A
  • UNSPSC # 31211908
Airless Paint Sprayer , 2 HP, 0.95 gpm Flow Rate, Operating Pressure: 3300 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,839.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Airless Paint Sprayer
  • Style Hi-Boy
  • HP 2
  • Flow Rate 0.95 gpm
  • Voltage 120 VAC
  • Amps AC 15.0
  • Operating Pressure 3300 psi
  • Guns Supported 2
  • Tip Size Included 0.017"
  • Max. Tip Size 0.031" (1 Gun) / 0.023" (2 Guns)
  • Hose Length 50 ft.
  • Max. Hose Length 200 ft.
  • Height 36-1/2"
  • Length 23-3/4"
  • Width 17-1/2"
  • For Use With Five Gallon Paint Container
  • Includes (1) New Contractor Airless Gun , (1) RAC X 517 Tip and Guard, (1) 1/4 in x 50 ft. BlueMax II Airless Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.