ST
GRACO

Airless Paint Sprayer, 5/8 HP, 0.31 gpm Flow Rate, Operating Pressure: 3000 psi

  • Item # 21YR65
  • My Part #
  • Mfr. Model # 262805
  • Catalog Page # N/A
  • UNSPSC # 31211908
Airless Paint Sprayer, 5/8 HP, 0.31 gpm Flow Rate, Operating Pressure: 3000 psi close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Paint Sprayers and Accessories~Electric Powered Airless Paint Sprayers


$441.37 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 34.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Airless Paint Sprayer
  • Style Cart
  • HP 5/8
  • Flow Rate 0.31 gpm
  • Voltage 120 VAC
  • Amps AC 15.0
  • Operating Pressure 3000 psi
  • Guns Supported 1
  • Tip Size Included 0.015"
  • Max. Tip Size 0.017"
  • Hose Length 25 ft.
  • Max. Hose Length 100 ft.
  • Height 37"
  • Length 19-5/16"
  • Width 15-5/16"
  • For Use With One or Five Gallon Paint Container
  • Includes (1) SG2 Spray Gun, (1) 25 ft. DuraFlex Airless Hose,(1) 515 Reverse-A-Clean RAC IV tip, (1) Pump Armor storage fluid 8 oz., (1) Operational DVD and Quick Start-up Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms