Skip Content

TP
GRACO

Airless Line Striper,Metal,4 HP

  • Item # 48YD43
  • My Part #
  • Mfr. Model # 17H453
  • Catalog Page # N/A
  • UNSPSC # 49161524
Airless Line Striper,Metal,4 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,324.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 307.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Airless Line Striper
  • Paint Sprayer Sub-Brand LineLazer V 3900 HP Automatic
  • Power Source Fuel
  • HP 4
  • Guns Supported 2
  • Second Gun Outlet Yes
  • Max. Tip Size 0.036"
  • Line Width 2" to 12"
  • Flow Rate 1.2 gpm
  • Max. Pressure 3300 psi
  • Body Material Metal
  • Max. Hose Length 50 ft.
  • Engine Displacement 120cc
  • Application Pavement Line Striping for Parking Lots, Airports, Construction Zones, Intersections, Roads
  • Net Weight 240 lb.
  • Overall Height 44-1/2"
  • Overall Length 68-3/4"
  • Overall Width 34-1/4"
  • Holds 5 gal.
  • Tip Size Included 0.025", 0.036"
  • Waterborne Compatible Yes
  • For Use With Traffic paint
  • Features Adjustable Handle Bar, Display, Easy Gun Adjustment System for Solid Gun Control and Alignment, Program Guns to Start and Stop Automatically, Green Laser Guidance
  • Includes (4) Spray Tips, Filter, (2) Guns
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.