Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GRACO

Airless Line Striper, Metal, 50 ft.

  • Item# 2WCV7
  • Mfr. Model# 248862
  • Catalog Page# 1471
  • UNSPSC# 31211908
Airless Line Striper,Metal,50 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Airless Line Striper
  • HP 4
  • Guns Supported 2
  • Second Gun Outlet Yes
  • Max. Tip Size 0.035"
  • Flow Rate 1.25 gpm
  • Max. Pressure 3300 psi
  • Body Material Metal
  • Max. Hose Length 50 ft.
  • Engine Displacement 120cc
  • Overall Height 40"
  • Overall Length 50 Ft.
  • Overall Width 32"
  • Tip Size Included 0.017", 0.019"
  • Waterborne Compatible Yes
  • For Use With Traffic Paint
  • Includes (2) Spray Tips, Filter, Metal Gun
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.