Skip Content

WV
GRACO

7.0 cfm @ 30 psi HVLP Spray Gun; For Use With Mfr. No. 256847, 256848, 256849

  • Item # 21YR80
  • My Part #
  • Mfr. Model # 257092
  • Catalog Page # N/A
  • UNSPSC # 31211908
HVLP Spray Gun,7.0 cfm @ 30 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All HVLP Spray Guns

Technical Specs

  • Item HVLP Spray Gun
  • Paint Viscosity Optimum Range Low to Medium
  • Fluid Delivery Type Pressure
  • Air Consumption 7.0 cfm @ 30 psi
  • Nozzle Size 0.051"/1.3mm
  • Pattern Size 1/4" to 12"
  • Air Inlet 1/4"
  • Fluid Delivery Speed Medium
  • For Use With Mfr. No. 256847, 256848, 256849
  • Includes (1) Quick Release Fluid Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None