Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GRABBIT

Instant Bag and Tarp Handle, 6"

  • Item# 5XPT3
  • Mfr. Model# BG50
  • Catalog Page# N/A
  • UNSPSC# 24141506
Instant Bag and Tarp Handle,6" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tarp Accessories

Technical Specs

  • Item Instant Bag and Tarp Handle
  • Color Yellow/Black
  • Material Plastic
  • For Use With All Types of Bags, Such as Plastic, Paper, Burlap, and on all Tarps and Fabrics
  • Length 6"
  • Width 1-3/8"
  • Height 5"
  • Load Capacity 400 lb.
  • Features Linear Grappling Secures Handle to all Bags or Use as a Handle for a Drag Tarp, Distributes Loads Over a 5" Edge, Ribbed Design
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None