Navigation Menu New

Access My Account, Order History, Lists and more here.

40K059 1240 UNSPSC # 46181604

Tap image to zoom.

Roll over image to zoom.

6 in Work Boot, 10, M, Men's, Black, Plain Toe Type, 1 PR

  • Item # 40K059
  • Mfr. Model # 1240
  • UNSPSC # 46181604
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Work Boot
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width M
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Black
  • Safety Criteria Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
  • Upper Material Leather
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Siped
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.89, Dairy Tile (Oily): 0.58, Dairy Tile (Oily/Wet): 0.72, Dairy Tile (Wet): 0.86
  • ASTM Standards Met Compression (C/75), Impact (I/75)
  • CSA Footwear Standard Not Specified
  • Manufacturers Suggested Sole Slip Rating Best
  • Conductive No
  • Electrical Hazard Rated No
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Waterproof No
  • Insulated No
  • Heat Resistant No
  • Completely Non Metallic Yes
  • Non Metallic Upper No
  • Non-Marking Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Ninety Degree Heel No
  • Heel Style Flat Heel
  • Heel Height Less Than 1/2 in
  • Removable Insole Yes
  • Upper Color Black
  • Waterproof Type None
  • Height 6 in
  • Footwear Closure Type Lace Up
  • Liner Material Tailex
  • Shank Material Nylon
  • Toe Shape Round
  • Footwear Construction Type Cemented
  • Upper Boot Material All Leather
  • Insole System EVA Cushion Insert w/ Sponge Rubber Heel Wedge
  • Upper Material Description Leather
  • Footwear Shank Type Plastic
  • Series G1240
  • Style Number 1240
  • Max. Heat Rating 200 Degrees F
  • Standards ASTM F2413-11
  • Closure Type Lace Up
  • Resists Oil, Slips
  • Footwear Style 6 in Work Boot
Back to Top