WV
GRABBERS

6" Work Boot, 6-1/2, W, Men's, Black, Steel Toe Type, 1 PR

  • Item # 13K435
  • My Part #
  • Mfr. Model # G0019
  • Catalog Page # N/A
  • Catalog Group # G8739
  • UNSPSC # 46181604
6" Work Boot,  6-1/2,  W,  Men's,  Black,  Steel Toe Type,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Work Boots and Shoes


$65.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Work Boot
  • Toe Type Steel
  • Gender Men's
  • Size 6-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Black
  • Safety Criteria Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
  • Upper Material Synthetic Leather
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.59, Dairy Tile (Oily): 0.52, Dairy Tile (Oily/Wet): 0.57, Dairy Tile (Wet): 0.57
  • ASTM Standards Met Electrical Hazard (EH)
  • CSA Footwear Standard Not Specified
  • Manufacturers Suggested Sole Slip Rating Best
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Waterproof No
  • Insulated No
  • Heat Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper Yes
  • Non-Marking Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Ninety Degree Heel No
  • Heel Style Flat Heel
  • Heel Height Less Than 1/2"
  • Removable Insole Yes
  • Upper Color Black
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Polyurethane
  • Shank Material Rubber
  • Footwear Construction Type Cemented
  • Upper Boot Material All Leather
  • Insole System eva
  • Upper Material Description Leather
  • Footwear Shank Type Plastic
  • Series G0019
  • Style Number G0019
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413
  • Closure Type Lace Up
  • Resists Electricity, Slips
  • Footwear Style 6" Work Boot
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products