Skip Content
ST
GRABBER

Hand Muff, Black, Nylon Shell Outer Material, Fleece Liner Insulation Type

  • Item # 34RU40
  • Mfr. Model # 1000BK
  • Catalog Page # N/A
  • UNSPSC # 53102504
Hand Muff, Black, Nylon Shell Outer Material, Fleece Liner Insulation Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $25.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.46 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your hands extra warm and toasty, with the Grabber Cozy Muff with Mega Warmer. When the weather gets cold, this all-purpose muff comes to the rescue, providing warmth that your regular gloves just can't deliver. The Grabber Muff is great for football games, camping, hunting, or any time you need to keep your hands free when you're out in the cold. Place a Grabber Mega Warmer inside the insulated muff to create a warming oven for your hands.

View More

Technical Specs

  • Item Hand Muff
  • Color Black
  • Outer Material Nylon Shell
  • Insulation Type Fleece Liner
  • Water Resistant Yes
  • Includes (1) Large 12 hr. Hand Warmer
  • Features Cozy Muff Goes Around Your Waist with the Adjustable Quick-Release Belt. Keeps You Warm with an 1/2" of Dacron Insulation. Outside Fabric is Sheltered with a Durable DWR Water Repellent Coating. 13" Long with Additional 2-1/2" for the Comfortable, Elastic Fleece Cuffs. A Free 12 hr. Air Activated Mega Warmer.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.