Skip Content

ST
GRABBER

All Weather Blanket,Blue,60"W

  • Item # 26KF16
  • My Part #
  • Mfr. Model # 8625AWBBB
  • Catalog Page # N/A
  • UNSPSC # 42171701
All Weather Blanket,Blue,60"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Original SPACE Brand All-Weather Blanket is an ideal accessory for outdoor use during the cold winter months. It reflects and retains radiated body heat to keep you warm and combat the chill. Utilizing a four-layer construction of super-insulating materials, the All Weather Blanket is waterproof and windproof. With the ability to roll up tightly and compactly, the All Weather Blanket is perfect for backpackers and hikers. It is reusable, with full edge binding and grommeted corners. If dirty, simply rinse off and wipe dry. This All-Weather Blanket is a stylish and practical accessory that every outdoor adventure seeker should carry.

View More

Technical Specs

  • Item All Weather Blanket/Tarp
  • Blanket Color Blue
  • Blanket Material Synthetic Fiber
  • Blanket Length 84"
  • Blanket Width 60"
  • Includes Plastic Film, Pure Aluminum, Astrolar Material
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.