C3
GPI

Turbine 4 150 LB Flange Electronic Flowmeter, PVC, 60 to 600 gpm

  • Item # 6XGN9
  • My Part #
  • Mfr. Model # TM400-F
  • Catalog Page # 2674
  • UNSPSC # 41112501
Turbine 4 150 LB Flange Electronic Flowmeter, PVC, 60 to 600 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $950.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This GPI® flowmeter displays 2 totals (cumulative and batch) and rate of flow; press display button to toggle between readings. Registers up to 999,999 x 100.

View More

Technical Specs

  • Item Electronic Flowmeter
  • Flowmeter Product Group Electronic Flowmeter
  • Connection Size 4"
  • Connection Type 150 lb. Flange
  • Fluid Temp. Range 32 Degrees to 140 Degrees F
  • Wetted Materials Acetal, Ferrite, PVC, PEEK, Stainless Steel
  • Max. Pressure 225 psi
  • Flow Range 60 to 600 gpm
  • Max. Viscosity 530 SSU
  • Flow Material Water
  • Type Turbine
  • Housing Material PVC
  • Flow Range @ GPH 3600 to 36000
  • Flow Range (GPM) 60 to 600
  • Flow Range (LPM) 227 to 2271
  • Accuracy (%) +/-3.0
  • Length (In.) 14
  • Rotor Type Acetal
  • Display Units gal., cu. ft., cu. M, L
  • Display Type Standard LC Display
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Hazardous material - General

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.