ST
GPI

Turbine 3/4 M Slip Electronic Flowmeter, PVC, 2 to 20 gpm

  • Item # 4TJR5
  • My Part #
  • Mfr. Model # TM075
  • Catalog Page # 2674
  • UNSPSC # 41112501
Turbine 3/4 M Slip Electronic Flowmeter, PVC, 2 to 20 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $328.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This GPI® flowmeter displays 2 totals (cumulative and batch) and rate of flow; press display button to toggle between readings. Registers up to 999,999 x 100. Model comes with slip-on spigot connections that fit Schedule 40 pipe and Schedule 80 fittings.

View More

Technical Specs

  • Item Electronic Flowmeter
  • Flowmeter Product Group Electronic Flowmeter
  • Connection Size 3/4"
  • Connection Type Slip (Male)
  • Fluid Temp. Range 32 Degrees to 140 Degrees F
  • Wetted Materials 316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide
  • Max. Pressure 225 psi
  • Flow Range 2 to 20 gpm
  • Max. Viscosity 530 SSU
  • Flow Material Water
  • Type Turbine
  • Housing Material PVC
  • Flow Range (GPM) 2 to 20
  • Accuracy (%) +/-3.0
  • Length (In.) 3-3/4
  • Sensor Type Magnetic
  • Rotor Type PVDF
  • Output Type NO
  • Display Units gal./L
  • Display Type Standard LC Display
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.