C3
GPI

Turbine 1 NPT Electronic Flowmeter, Aluminum, 0.3 to 3 gpm

  • Item # 13K554
  • My Part #
  • Mfr. Model # 03A30GM
  • Catalog Page # 2675
  • UNSPSC # 41112501
Turbine 1 NPT Electronic Flowmeter, Aluminum, 0.3 to 3 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $430.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-contained and can measure the amount of flow. Registers up to 999,999 gal. Runs approx. 9000 hr. on included batteries. Auto-Off. Unit can be field serviced.

View More

Technical Specs

  • Item Electronic Flowmeter
  • Flowmeter Product Group Electronic Flowmeter
  • Connection Size 1"
  • Connection Type FNPT
  • Fluid Temp. Range 14 Degrees to 140 Degrees F
  • Wetted Materials 316 Stainless Steel, Aluminum, Ceramic, Ferrite, Nylon, Tungsten Carbide
  • Max. Pressure 300 psi
  • Flow Range 0.3 to 3 gpm
  • Max. Viscosity 530 SSU
  • Flow Material Petroleum Products, Fuels, Lubricants
  • Type Turbine
  • Housing Material Aluminum
  • Flow Range @ GPH 18 to 180
  • Flow Range (GPM) 0.3 to 3
  • Flow Range (LPM) 1 to 11
  • Accuracy (%) +/- 1.5
  • Length (In.) 4
  • Rotor Type Nylon
  • Display Units gal./L
  • Display Type LCD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.