ST
GPI

Turbine 1 FNPT Electronic Flowmeter, Nylon, 10 to 100 lpm

  • Item # 1YEF9
  • My Part #
  • Mfr. Model # 113255-5
  • Catalog Page # 2674
  • UNSPSC # 41111931
Turbine 1 FNPT Electronic Flowmeter, Nylon, 10 to 100 lpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $188.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact, GPI® positive-displacement flowmeter is designed for engine oils or transmission fluids and has oval gear rotors. Measures batch, reset total, and nonreset total.

View More

Technical Specs

  • Item Electronic Flowmeter
  • Flowmeter Product Group Electronic Flowmeter
  • Connection Size 1"
  • Connection Type FNPT
  • Fluid Temp. Range 14 Degrees to 130 Degrees F
  • Wetted Materials 316 Stainless Steel, Ceramic, Nylon, Tungsten Carbide
  • Max. Pressure 150 psi
  • Flow Range 10 to 100 lpm
  • Max. Viscosity 40 SSU
  • Flow Material Water
  • Type Turbine
  • Housing Material Nylon
  • Flow Range (LPM) 11 to 113
  • Accuracy (%) +/-5
  • Sensor Type Magnetic
  • Rotor Type Nylon
  • Display Units L
  • Display Type Standard LC Display
  • Power Requirement AAA Batteries (2)
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.