C3
GPI

Turbine 1 FNPT Electronic Flowmeter, PVDF, 5 to 50 gpm

  • Item # 1YEB4
  • My Part #
  • Mfr. Model # G2P10N09GMA
  • Catalog Page # 2675
  • UNSPSC # 41111931
Turbine 1 FNPT Electronic Flowmeter, PVDF, 5 to 50 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $889.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This GPI® self-contained flowmeter can be field serviced and has a
PVDF housing that’s suitable for water and chemicals. Model displays 2 totals (cumulative and batch) and rate of flow; press display button to toggle between readings. Registers up to 999,999 x 100. Reads in gallons and liters. Runs approximately 5 yr. on 2 included lithium batteries.

View More

Technical Specs

  • Item Electronic Flowmeter
  • Flowmeter Product Group Electronic Flowmeter
  • Connection Size 1"
  • Connection Type FNPT
  • Fluid Temp. Range 0 Degrees to 140 Degrees F
  • Wetted Materials Ceramic, Fluorocarbon, PVDF
  • Max. Pressure 100 psi
  • Flow Range 5 to 50 gpm
  • Max. Viscosity 530 SSU
  • Flow Material Chemicals
  • Type Turbine
  • Housing Material PVDF
  • Accuracy (%) +/-1.0
  • Frequency Range (Hz) 45 to 450
  • Sensor Type Magnetic
  • Rotor Type PVDF
  • Display Type Standard LC Display
  • Power Requirement 2 Lithium Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.