Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GPI

Oval Gear 1/2 FNPT Lube Meter Display, Aluminum, 0.26 to 7.8 gpm

  • Item# 1YEG1
  • Mfr. Model# LM50DN
  • Catalog Page# N/A
  • UNSPSC# 41111931
Oval Gear 1/2 FNPT Lube Meter Display, Aluminum, 0.26 to 7.8 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lube Meter Display
  • Type Oval Gear
  • Housing Material Aluminum
  • Fitting Size (In.) 1/2
  • Flow Material Petroleum Products, Fuels, Lubricants
  • Fitting Type FNPT
  • Accuracy (%) +/-0.5
  • Wetted Materials Acetal, Aluminum, Nitrile, Steel
  • Pressure Rating (PSI) 1000
  • Fluid Temp. Range (Deg. F) 23 to 131
  • Max. Viscosity 1000cP
  • Sensor Type Reed Switch
  • Rotor Type Acetal
  • O-Ring Nitrile
  • Output Type Mechanical
  • Display Units Gallon/Quarts/Liter
  • Display Type Standard LC Display
  • Flow Range 0.26 to 7.8 gpm
  • Flow Range @ < 5 cps 0.26 to 7.8 GPM
  • Fluid Temp. Range (Deg. C) 5 to 55
  • Ambient Temperature 23 to 131 Degrees F
  • Strainer 60 Mesh
  • Includes 2 AAA Batteries
  • Power Requirement AAA Batteries (2)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms