Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GPI

Steel Hand Operated Drum Pump, Plunger, Ounces per Stroke: 16 oz.

  • Item# 13K538
  • Mfr. Model# BP-12
  • Catalog Page# N/A
  • UNSPSC# 40151529
Steel Hand Operated Drum Pump, Plunger, Ounces per Stroke: 16 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Plunger
  • Housing Material Steel
  • Wetted Materials Steel, Nitrile
  • Discharge Tubing Material Steel
  • Piston Material Steel
  • For Use With For Hydraulic Fluid, Lightweight Petroleum Products, Oils (lup to 90 Wt. At Or Above 60 Deg F) and Transmission Fluid.
  • Max. Pressure 20 psi
  • Ounces per Stroke 16 oz.
  • Max. Viscosity 110 CPS
  • Inlet Size 2" MNPT
  • Outlet Size Spout
  • Discharge Tube Outlet OD Size 3/4"
  • Discharge Tube Length 9"
  • Suction Tube Length Up to 35"
  • Suction Tube Outlet O.D. Size 1"
  • Suction Tube Type Adjustable
  • Metered No
  • Adapter Type Bung
  • Adapter Material Steel
  • Adapter Dia. 2"
  • Features Spout Screws Off for Garden Hose Attachment
  • Includes Spout, Telescoping Suction Pipe
  • Manufacturers Warranty Length 3 months
  • Max. Liquid Temp. 104 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.