Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GPI

Cast Iron Hand Operated Drum Pump, Rotary, Ounces per Stroke: 11.5 oz.

  • Item# 13K537
  • Mfr. Model# RP-5
  • Catalog Page# N/A
  • UNSPSC# 40151529
Cast Iron Hand Operated Drum Pump, Rotary, Ounces per Stroke: 11.5 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • Housing Material Cast Iron
  • Wetted Materials Cast Iron, Steel, Nitrile
  • Discharge Tubing Material Steel
  • For Use With For Diesel Fuel, Hydraulic Fluid, Kerosene and Oil (up to 10 Wt) Do Not Use With Gasoline
  • GPM 8
  • Max. Pressure 50 psi
  • Ounces per Stroke 11.5 oz.
  • Max. Viscosity 110 CPS
  • Inlet Size 1" FNPT
  • Outlet Size Spout
  • Discharge Tube Outlet OD Size 1" FNPT
  • Discharge Tube Length 10-1/2"
  • Suction Tube Length 30"
  • Suction Tube Outlet O.D. Size 1"
  • Suction Tube Type 3-Piece Threaded Tube
  • Metered No
  • Adapter Type Bung
  • Adapter Material Cast Iron
  • Adapter Dia. 2"
  • Features Rotary Action Economy Pump
  • Includes Spout
  • Manufacturers Warranty Length 3 months
  • Max. Liquid Temp. 104 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.