Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GPI

16" Aluminum Fuel Nozzle, 50 psi, 1" FNPT Inlet

  • Item# 13K557
  • Mfr. Model# 1" Auto Diesel Nozzle
  • Catalog Page# N/A
  • UNSPSC# 40151532
16" Aluminum Fuel Nozzle, 50 psi, 1" FNPT Inlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fuel Nozzle
  • Type Curved Spout
  • Operation Auto
  • Inlet 1" FNPT
  • Outlet Leaded Spout
  • Length 16"
  • For Use With Mfr. No. M-3130-ML, M-3025-AD, M-3025-ML, M-3025CB-AD, M-3025CB-ML
  • Diameter 1"
  • Material Aluminum
  • Max. Pressure 50 psi
  • Application Diesel Fuel Only
  • Includes Hang Up Hook
  • Size 1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms