Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GPI

Turbine 1/2 M Slip Flowmeter, PVC, 1 to 10 gpm

  • Item# 4TJR4
  • Mfr. Model# TM050
  • Catalog Page# 3335
  • UNSPSC# 41112501
Turbine 1/2 M Slip Flowmeter, PVC, 1 to 10 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $385.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flowmeter
  • Type Turbine
  • Housing Material PVC
  • Fitting Size (In.) 1/2
  • Flow Material Water
  • Flow Range (GPM) 1 to10
  • Fitting Type M Slip
  • Accuracy (%) +/-3.0
  • Wetted Materials PVC, Ceramic, Tungsten Carbide, PVDF, 316 Stainless Steel
  • Pressure Rating (PSI) 225 @ 73 Degrees F
  • Fluid Temp. Range (Deg. F) 32 to 140
  • Max. Viscosity 5cP
  • Length (In.) 3.8
  • Sensor Type Magnetic
  • Rotor Type PVDF
  • Output Type NO
  • Display Units Gallon/Liter
  • Display Type Standard LC Display
  • Flow Range 1 to 10 gpm
  • Fluid Temp. Range (Deg. C) 0 to 60
  • Ambient Temperature 32 to 140 Degrees F
  • Special Features Fits Schedule 80 Pipe
  • Strainer 55 Mesh
  • Agency Compliance CE
  • Includes Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Hazardous material - General

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.