Navigation Menu New

Access My Account, Order History, Lists and more here.

60UF73 185SV1 UNSPSC # 47131701

Automated Towel Dispenser, GP Pro, Silver, (1) Roll, Automatic

  • Item # 60UF73
  • Mfr. Model # 185SV1
  • UNSPSC # 47131701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Pull paper towel dispensers are manual towel dispensers with no buttons, levers, or cranks, eliminating any touch points that would spread germs. These dispensers are designed for use with compatible paper towels or sheets and are used in busy commercial centers, healthcare facilities, and schools.

Tap image to zoom.

Roll over image to zoom.

Automated Towel Dispenser, GP Pro, Silver, (1) Roll, Automatic

  • Item # 60UF73
  • Mfr. Model # 185SV1
  • UNSPSC # 47131701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Pull paper towel dispensers are manual towel dispensers with no buttons, levers, or cranks, eliminating any touch points that would spread germs. These dispensers are designed for use with compatible paper towels or sheets and are used in busy commercial centers, healthcare facilities, and schools.

Technical Specs

  • Item Automated Towel Dispenser
  • Paper Towel Type Perforated Roll
  • Automatic/Manual Automatic
  • Product Series GP Pro
  • Proprietary/Universal Universal
  • Dispenser Operation Pull
  • Dispenser Material Plastic
  • Ply 1, 2
  • Paper Towel Width 11 in
  • Core Dia. 1 5/8 in
  • Dispenser Color Silver
  • Finish Plastic
  • Dispenser Mounting Free Standing
  • Dispenser Capacity (1) Roll
  • Dispenser Height 16 1/2 in
  • Dispenser Width 9 1/4 in
  • Dispenser Depth 11 5/8 in
  • Compatible Grainger Part Number 2U226, 39FK90, 5ERE2, 6RA70
  • Compatible Mfg. Model Number 2717714, 27300, 27385, 27700
  • Warranty 1 yr
  • Sublease Requirement Sublease Not Required
  • Ligature Resistant Yes
  • ADA Compliance No
  • Includes Batteries No
  • Number of Batteries Included 0
  • Batteries Required Yes
  • Battery Size D
  • Battery Type Alkaline
  • Features Hands-Free Operation, Retracts Unused Paper

Pull paper towel dispensers are manual towel dispensers with no buttons, levers, or cranks, eliminating any touch points that would spread germs. These dispensers are designed for use with compatible paper towels or sheets and are used in busy commercial centers, healthcare facilities, and schools.

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.
Back to Top