Skip Content

 
GOULDS WATER TECHNOLOGY

GOULDS WATER TECHNOLOGY Submersible Sewage Pumps

GOULDS WATER TECHNOLOGY Submersible Sewage Pumps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Submersible Sewage Pump 
  • Pump Type Manual 
  • Switch Type None 
  • Housing Material Cast Iron 
HP
Please Select
Voltage
Please Select
GPM of Water @ 15 Ft. of Head
Please Select
Max. Dia. Solids
Please Select
Phase
Please Select
Amps
Please Select

Your Filters:

Clear All
SG_Brand
  • GOULDS WATER TECHNOLOGY 
Select items to compare View Compare
69 Products
Compare /
Item #
Mfr.
Model #
HP
Voltage
GPM of Water @ 15 Ft. of Head
Max. Dia. Solids
Phase
Amps
Price
Qty
Please use Qty box to add item(s) to cart.
WS1038BF
1
200
152
2"
3
2.9

$1,311.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,311.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1
  • Voltage 200
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 152
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 2.9
WS1038BHF
1
200
158
2"
3
8.6

$1,367.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,367.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1
  • Voltage 200
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 158
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 8.6
WS1012BF
1
230
152
2"
1
12.3

$1,257.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,257.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 152
  • Max. Dia. Solids 2"
  • Phase 1
  • Amps 12.3
WS1032BF
1
230
152
2"
3
5.8

$1,257.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,257.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 152
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 5.8
WS1012BHF
1
230
158
2"
1
13

$1,293.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,293.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 158
  • Max. Dia. Solids 2"
  • Phase 1
  • Amps 13
WS1032BHF
1
230
158
2"
3
7.5

$1,319.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,319.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 158
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 7.5
WS1034BF
1
460
152
2"
3
2.9

$1,279.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,279.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1
  • Voltage 460
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 152
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 2.9
WS1034BHF
1
460
158
2"
3
3.8

$1,293.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,293.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1
  • Voltage 460
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 158
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 3.8
WS1538D3
1-1/2
200
260
2 1/2"
3
11.5

$3,002.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,002.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1-1/2
  • Voltage 200
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 260
  • Max. Dia. Solids 2 1/2"
  • Phase 3
  • Amps 11.5
WS1538D4
1-1/2
200
310
3"
3
11.5

$3,047.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,047.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1-1/2
  • Voltage 200
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 310
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 11.5
WS1538BHF
1-1/2
200
2"
3
10

$1,529.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,529.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1-1/2
  • Voltage 200
  • Housing Material Cast Iron
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 10
WS1512BHF
1-1/2
230
207
2"
1
18

$1,418.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,418.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1-1/2
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 207
  • Max. Dia. Solids 2"
  • Phase 1
  • Amps 18
WS1532BHF
1-1/2
230
207
2"
3
9.6

$1,545.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,545.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1-1/2
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 207
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 9.6
WS1532D3
1-1/2
230
260
2 1/2"
3
10

$2,961.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,961.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1-1/2
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 260
  • Max. Dia. Solids 2 1/2"
  • Phase 3
  • Amps 10
WS1512D4
1-1/2
230
310
3"
1
13.2

$2,908.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,908.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1-1/2
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 310
  • Max. Dia. Solids 3"
  • Phase 1
  • Amps 13.2
WS1532D4
1-1/2
230
310
3"
3
10

$3,008.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,008.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1-1/2
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 310
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 10
WS1534D3
1-1/2
460
260
2 1/2"
3
5

$2,924.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,924.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1-1/2
  • Voltage 460
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 260
  • Max. Dia. Solids 2 1/2"
  • Phase 3
  • Amps 5
WS1534D4
1-1/2
460
310
3"
3
5

$2,970.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,970.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1-1/2
  • Voltage 460
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 310
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 5
WS1534BHF
1-1/2
460
2"
3
4.8

$1,512.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,512.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1-1/2
  • Voltage 460
  • Housing Material Cast Iron
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 4.8
WS0511BHF
1/2
115
88
2"
1
14.5

$947.50 / each

Enter location to check availability
Catalog Page #  NA

Price $947.50 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1/2
  • Voltage 115
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 88
  • Max. Dia. Solids 2"
  • Phase 1
  • Amps 14.5
WS0511BF
1/2
115
90
2"
1
14.5

$913.50 / each

Enter location to check availability
Catalog Page #  NA

Price $913.50 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1/2
  • Voltage 115
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 90
  • Max. Dia. Solids 2"
  • Phase 1
  • Amps 14.5
WS0538BF
1/2
200
90
2"
3
3.8

$1,030.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,030.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1/2
  • Voltage 200
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 90
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 3.8
WS0512BHF
1/2
230
88
2"
1
6.2

$1,407.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,407.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1/2
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 88
  • Max. Dia. Solids 2"
  • Phase 1
  • Amps 6.2
WS0512BF
1/2
230
90
2"
1
7.3

$920.50 / each

Enter location to check availability
Catalog Page #  NA

Price $920.50 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1/2
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 90
  • Max. Dia. Solids 2"
  • Phase 1
  • Amps 7.3
WS0532BF
1/2
230
90
2"
3
3.3

$984.50 / each

Enter location to check availability
Catalog Page #  NA

Price $984.50 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1/2
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 90
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 3.3
WS0534BF
1/2
460
90
2"
3
1.7

$997.00 / each

Enter location to check availability
Catalog Page #  NA

Price $997.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 1/2
  • Voltage 460
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 90
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 1.7
4NS12L3KC
10
230
3"
3
31

$9,158.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,158.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 10
  • Voltage 230
  • Housing Material Cast Iron
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 31
4NS12L4KC
10
460
3"
3
15.5

$9,158.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,158.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 10
  • Voltage 460
  • Housing Material Cast Iron
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 15.5
4NS12M3GC
15
230
3"
3
47.8

$11,129.00 / each

Enter location to check availability
Catalog Page #  NA

Price $11,129.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 15
  • Voltage 230
  • Housing Material Cast Iron
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 47.8
4NS12M4GC
15
460
3"
3
23.9

$11,129.00 / each

Enter location to check availability
Catalog Page #  NA

Price $11,129.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 15
  • Voltage 460
  • Housing Material Cast Iron
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 23.9
WS2038D3
2
200
320
2 1/2"
3
11.5

$3,122.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,122.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 2
  • Voltage 200
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 320
  • Max. Dia. Solids 2 1/2"
  • Phase 3
  • Amps 11.5
WS2038D4
2
200
375
3"
3
13.3

$3,162.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,162.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 2
  • Voltage 200
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 375
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 13.3
WS2038BHF
2
200
2"
3
12

$1,644.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,644.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 2
  • Voltage 200
  • Housing Material Cast Iron
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 12
WS2012D3
2
230
320
2 1/2"
1
15

$3,143.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,143.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 2
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 320
  • Max. Dia. Solids 2 1/2"
  • Phase 1
  • Amps 15
WS2032D3
2
230
320
2 1/2"
3
10

$3,043.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,043.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 2
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 320
  • Max. Dia. Solids 2 1/2"
  • Phase 3
  • Amps 10
WS2012D4
2
230
375
3"
1
16.3

$3,188.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,188.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 2
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 375
  • Max. Dia. Solids 3"
  • Phase 1
  • Amps 16.3
WS2032D4
2
230
375
3"
3
11.6

$3,127.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,127.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 2
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 375
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 11.6
WS2012BHF
2
230
2"
1
18

$1,591.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,591.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 2
  • Voltage 230
  • Housing Material Cast Iron
  • Max. Dia. Solids 2"
  • Phase 1
  • Amps 18
WS2032BHF
2
230
2"
3
11.6

$1,660.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,660.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 2
  • Voltage 230
  • Housing Material Cast Iron
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 11.6
WS2034D3
2
460
320
2 1/2"
3
5

$3,082.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,082.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 2
  • Voltage 460
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 320
  • Max. Dia. Solids 2 1/2"
  • Phase 3
  • Amps 5
WS2034D4
2
460
375
3"
3
5.8

$3,193.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,193.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 2
  • Voltage 460
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 375
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 5.8
WS2034BHF
2
460
2"
3
5.8

$1,672.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,672.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 2
  • Voltage 460
  • Housing Material Cast Iron
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 5.8
4NS12N3EC
20
230
3"
3
65

$12,889.00 / each

Enter location to check availability
Catalog Page #  NA

Price $12,889.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 20
  • Voltage 230
  • Housing Material Cast Iron
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 65
WS3038D3
3
200
390
2 1/2"
3
15.2

$3,502.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,502.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3
  • Voltage 200
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 390
  • Max. Dia. Solids 2 1/2"
  • Phase 3
  • Amps 15.2
WS3038D4
3
200
3"
3
16.6

$3,550.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,550.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3
  • Voltage 200
  • Housing Material Cast Iron
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 16.6
WS3032D3
3
230
390
2 1/2"
3
12

$3,421.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,421.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 390
  • Max. Dia. Solids 2 1/2"
  • Phase 3
  • Amps 12
WS3012D3
3
230
390
2-1/2"
1
21.5

$4,172.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,172.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 390
  • Max. Dia. Solids 2-1/2"
  • Phase 1
  • Amps 21.5
WS3012D4
3
230
3"
1
21.5

$3,910.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,910.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3
  • Voltage 230
  • Housing Material Cast Iron
  • Max. Dia. Solids 3"
  • Phase 1
  • Amps 21.5
WS3032D4
3
230
3"
3
14.4

$3,513.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,513.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3
  • Voltage 230
  • Housing Material Cast Iron
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 14.4
WS3034D3
3
460
390
2-1/2"
3
6

$3,860.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,860.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3
  • Voltage 460
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 390
  • Max. Dia. Solids 2-1/2"
  • Phase 3
  • Amps 6
WS3034D4
3
460
3"
3
7.2

$3,587.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,587.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3
  • Voltage 460
  • Housing Material Cast Iron
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 7.2
WS0738BF
3/4
200
116
2"
3
4.1

$1,255.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,255.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3/4
  • Voltage 200
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 116
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 4.1
WS0732BF
3/4
230
116
2"
3
3.6

$1,211.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,211.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3/4
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 116
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 3.6
WS0712BHF
3/4
230
120
2"
1
10

$1,225.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,225.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3/4
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 120
  • Max. Dia. Solids 2"
  • Phase 1
  • Amps 10
WS0732BHF
3/4
230
120
2"
3
5.4

$1,251.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,251.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3/4
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 120
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 5.4
WS0734BF
3/4
460
116
2"
3
1.8

$1,211.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,211.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3/4
  • Voltage 460
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 116
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 1.8
WS0734BHF
3/4
460
120
2"
3
2.7

$1,246.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,246.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 3/4
  • Voltage 460
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 120
  • Max. Dia. Solids 2"
  • Phase 3
  • Amps 2.7
WS5038D3
5
200
2 1/2"
3
18.8

$3,650.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,650.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 5
  • Voltage 200
  • Housing Material Cast Iron
  • Max. Dia. Solids 2 1/2"
  • Phase 3
  • Amps 18.8
WS5038D4
5
200
3"
3
19.1

$3,964.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,964.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 5
  • Voltage 200
  • Housing Material Cast Iron
  • Max. Dia. Solids 3"
  • Phase 3
  • Amps 19.1
WS5012D3
5
230
470
2-1/2"
1
26.5

$4,415.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,415.00 / each

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • Switch Type None
  • HP 5
  • Voltage 230
  • Housing Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 470
  • Max. Dia. Solids 2-1/2"
  • Phase 1
  • Amps 26.5
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms